Shop All Wall Repair Patching
Protochem Laboratories
Industrial Asphalt Cold Patch, 50 lbs., 1 Bag
Mfr # PC-44BAG
Zoro # G300683757
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 Bag
- Material Aggregate Mixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-44BAG
- Zoro # G300683757
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 1 Bag |
Details
Material | Aggregate Mixture |
Description
All weather heavy duty asphalt cold patch and repair. Available in 5 gal. pails and 55 gallon drums. Also available in 50 lb. bags which are available to be purchased individually or by pallet (56 bags).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Max Flex 5000 GE23895 Acrylic Urethane Caulk, White, 48 hr Curing, 15 to 158 deg F, 101 oz Tube (2737292)
- HIGHSIDE CHEMICALS Soft-Setting 1.33oz. Leak Lock (10001)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- PROTOCHEM LABORATORIES Speed Rock Quick Dry Concrete Repair, 5 gal., Pail (PC-38A)
- PROTOCHEM LABORATORIES Asphalt Crack Filler - Rubber Base, 1 gal., PK4 (PC-43B-1)
- PROTOCHEM LABORATORIES Industrial Asphalt Cold Patch, 55 gal., Drum (PC-44-55)
- GACO 10 Oz Gray GacoDeckFill Elastomeric Joint Filler (DC10-T)
- NATIONAL GYPSUM COMPOUND JOINT AP 617LB (50002627)
- E-Z PATCH E-Z Patch EZP-2037 50 lbs NPT JewelScapes Classic Series Evening Blue Glass Bead Plaster (EZP-2037)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 qt (7079818441)
- Protochem Laboratories Wall Repair Patching