Shop All All Purpose Cleaners
Protochem Laboratories
Highly Concentrated Live Liquid Enzymes, 1 gal., EA1
Mfr # PC-189BCIT-1
Zoro # G802209547
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Gallon
- Color white
- Features NON CAUSTIC, 100% BIOGRADABLE, PREMIUM DEODORIZER, ACID-FREE FORMULA
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BCIT-1
- Zoro # G802209547
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 Gallon |
Details
Color | white |
Features | NON CAUSTIC, 100% BIOGRADABLE, PREMIUM DEODORIZER, ACID-FREE FORMULA |
Cleaner Form | Liquid |
Description
200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER Rack Drying Clothes 26Ft (DRY-4063)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00932)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8647AK)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189B-30)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 7 gal., Pail (PC-18-7)
- PROTOCHEM LABORATORIES All Natural Citrus All Purpose Cleaner, 18 oz., EA1 (PC-175B-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BFRE-30)
- FORMULA 409 MultiSurface Cleaner, Refill Bottle, White (CLO00636)
- Protochem Laboratories All Purpose Cleaners