Shop All Septic & Drain Cleaners
Protochem Laboratories
High Count Fly Drain Treatment Gel, 32 oz., EA1
Mfr # PC-FLYZYME-1
Zoro # G502209458
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 Quart
- Cleaner Form Gel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-FLYZYME-1
- Zoro # G502209458
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 Quart |
Details
Cleaner Form | Gel |
Color | Green |
Description
A thickened bacterial enzyme gel that clings to drain pipes and traps, coating the organic material with aerobic and anaerobic bacteria strains. These bacterial strains rapidly multiply as they digest the food source, doubling in number every 20 minutes, until the food source is gone. Can be used as a preventative or after breeding has begun.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- RUBBERMAID COMMERCIAL 14 1/8 in L Refill Caddy, White (FGQ966000000)
- TRIMACO 72" x 90' Easy Mask .4-Mil Standard Grade Masking Film (67290)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 55 gal., Drum (PC-B-GONE-G-55)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32oz., EA1 (PC-BLAST OUT-11)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., PK4 (PC-B-GONE-G-1)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 7 gal., Pail (PC-DISSOLVE-G7)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 1 gal., EA1 (PC-BLAST OUT-1)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- Protochem Laboratories Septic & Drain Cleaners