Shop All All Purpose Cleaners
Protochem Laboratories
High Count Bacterial Enzyme Deodorizer And Cleaner, Cucumber Melon, 32 oz, PK12
Mfr # PODR5715
Zoro # G305951578
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Liquid
- Width 11
- Features 100% BIODEGADABLE, EASY TO USE, ELMINATES ODORS, NON-CAUSTIC
- Net Weight 30
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PODR5715
- Zoro # G305951578
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Width | 11 |
Depth | 11 |
Height | 14.25 |
Details
Color | White Liquid |
Features | 100% BIODEGADABLE, EASY TO USE, ELMINATES ODORS, NON-CAUSTIC |
Net Weight | 30 |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- INTEGRA MILTEX A.W. Perkins Co 36118 Quick-clean 4 Inch Dryer Vent Brush (81954)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- BISSELL Garage Pro Wet/Dry Wall-Mount Vacuum (18P03)
- PROTOCHEM LABORATORIES Fresh Linen Odor Neutralizer And Cleaner Concentrate, 32oz., PK12 (PC-ODOROUT12)
- PROTOCHEM LABORATORIES All Natural Citrus All Purpose Cleaner, 18 oz., EA1 (PC-175B-1)
- PROTOCHEM LABORATORIES High Count Bacterial Enzyme Deodorizer Cleaner Urine Odor And Stain Remover, 32 oz., EA1 (PC-ENZO II-UBG-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BFRE-5)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 7 gal., Pail (PC-18-7)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- WOOLITE LimeOut Extra No Scent Rust & Calcium Stain Remover 24 oz Liquid (AO06N)
- Protochem Laboratories All Purpose Cleaners