Shop All Specialty Cleaners
Protochem Laboratories
Heavy Duty Polymer Remover, 1 gal., PK4
Mfr # PC-26E-1
Zoro # G200684250
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid
- Features Non-Flammable, Non-Corrosive, Removes Polymers, High-Strength, Concentrated, Evaporating Formula
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-26E-1
- Zoro # G200684250
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Polymer Remover |
Material | Liquid |
Features | Non-Flammable, Non-Corrosive, Removes Polymers, High-Strength, Concentrated, Evaporating Formula |
Color | Yellow |
Description
Non-Acid, evaporating liquefier designed to break down and remove polymer on belt presses, floors, walls, pipes, etc. Non-Flammable and Non-Corrosive.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- SCRUB DADDY Sponge Daddy 3PK Sponge (SPDDY3X5)
- HOSPECO Trash Bags, 10.5 in x 9.38 in, Brown, 250 PK (HS-6141)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 30 gal., Drum (PC-114-30)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., EA1 (PC-116-1)
- PROTOCHEM LABORATORIES Foaming Root Remover, 5 gal., Pail (PC-159D-5)
- PROTOCHEM LABORATORIES Institutional Strength Baseboard Stripper, 19 oz., EA1 (PC-197-1)
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 1 gal., EA1 (PC-114-1)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 55 gal., Drum (PC-109B-55)
- WARSAW CHEMICAL Subtle 4 NABC, Fresh Scent, 1-Quart, 12PK (63256-0000012)
- Protochem Laboratories Specialty Cleaners