Shop All Specialty Cleaners
Protochem Laboratories
Heavy Duty Polymer Remover, 1 gal., EA1
Mfr # PC-26E-1
Zoro # G802209578
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Features Non-Flammable, Non-Corrosive, Removes Polymers, High-Strength, Concentrated, Evaporating Formula
- Color Yellow
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-26E-1
- Zoro # G802209578
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Features | Non-Flammable, Non-Corrosive, Removes Polymers, High-Strength, Concentrated, Evaporating Formula |
Color | Yellow |
Material | Liquid |
Description
Non-Acid, evaporating liquefier designed to break down and remove polymer on belt presses, floors, walls, pipes, etc. Non-Flammable and Non-Corrosive.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- BSC PREFERRED Vermiculite 1A - Fine (S-15280)
- QUICKIE 18 InOut Push Broom (528ZQK)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., EA1 (PC-3048G-1)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., PK4 (PC-116-1)
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 1 gal., EA1 (PC-114-1)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 55 gal., Drum (PC-109B-55)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., EA1 (PC-109B-1)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., EA1 (PC-B-GONE-G-1)
- PROTOCHEM LABORATORIES Industrial Acid Coil Cleaner, 5 gal., Pail (PC-109C-5)
- Protochem Laboratories Specialty Cleaners