Shop All Lubricants
Protochem Laboratories
Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., PK12
Mfr # PC-235
Zoro # G400683770
product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Style Aerosol
- Features Thick Clinging Foam Penetrates, Lubricates And Forms Protective Rust Barrier, Contains Moly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-235
- Zoro # G400683770
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Container Style | Aerosol |
Features | Thick Clinging Foam Penetrates, Lubricates And Forms Protective Rust Barrier, Contains Moly |
Description
Contains Moly. Thick, clinging foam penetrates, lubricates, and protects chains, cables, hoists, wire rope, power drives and much more. Extreme temperature and pressure resistant.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- MILLENNIUM FILTER Hydraulic Filter, replaces TAISEI-KOGYO GUL06A10UW, Pressure Line, 10 micron (ZX-GUL06A10UW)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- CAMPBELL HAUSFELD Belt, For Use With Mfr. Model Number: VT6275, VT6271, VT6183 (BT021501AV)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., EA1 (PC-2091-1)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., EA1 (PC-230B-1)
- PROTOCHEM LABORATORIES Teflon Release Agent And Lubricant, 11oz., EA1 (PC-2090-1)
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1 (PC-235-1)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., PK12 (PC-230B)
- KRYTOX 2 oz Tube White (XHT-AC)
- FISCHER TECHNICAL CO Vacuum Pump Oil, 1 GAL (247834)
- Protochem Laboratories Penetrants and Lubricants