Shop All Lubricants
Protochem Laboratories
Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1
Mfr # PC-235-1
Zoro # G002209552
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Style Aerosol
- Features Thick Clinging Foam Penetrates, Lubricates And Forms Protective Rust Barrier, Contains Moly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-235-1
- Zoro # G002209552
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Container Style | Aerosol |
Features | Thick Clinging Foam Penetrates, Lubricates And Forms Protective Rust Barrier, Contains Moly |
Description
Contains Moly. Thick, clinging foam penetrates, lubricates, and protects chains, cables, hoists, wire rope, power drives and much more. Extreme temperature and pressure resistant.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO (FDL1034)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (40BS24H X 1 1/4)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., PK12 (PC-230B)
- PROTOCHEM LABORATORIES Teflon Release Agent And Lubricant, 11oz., EA1 (PC-2090-1)
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., PK12 (PC-235)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., EA1 (PC-230B-1)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., EA1 (PC-2091-1)
- LOCTITE 11 oz Aerosol Can White (1906122)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 1, 14.1 oz (41150/1)
- Protochem Laboratories Lubricants