Shop All Degreasers
Protochem Laboratories
Degreaser/Deodorant, 1 gal Clear
Mfr # PC-133B-1
Zoro # G902209430
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Clear
- Features Professional Lift Station Degreaser, D-Limonene Concentrate Formula, Non-Corrosive, Floating Formula, Deodorizes, Dissolves Grease & Grime
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-133B-1
- Zoro # G902209430
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Degreaser/Deodorant |
Color | Clear |
Features | Professional Lift Station Degreaser, D-Limonene Concentrate Formula, Non-Corrosive, Floating Formula, Deodorizes, Dissolves Grease & Grime |
Material | Liquid |
Description
Industrial d'Limonene floating lift station degreaser and deodorant. Cleans walls of lift stations and wet wells as water rises and lowers.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SOLUTIONS Wheeled Trash Can, 45 gal Capacity, Lid Closure (TI0073)
- PROTEAM Switch Cord w/ Crimps 120V (101714)
- FANTASTIK Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Fresh Scent, 8 PK (306387)
- RJ8 1 Quart Mint Scent Restroom Cleaner (711003)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear, 4 PK (PC-133B-1)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid, 4 PK (PC-22-1)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 5 gal., Pail (PC-23-5)
- PROTOCHEM LABORATORIES Industrial Degreaser Concentrate, 55 gal., Drum (PC-22-55)
- PROTOCHEM LABORATORIES All Natural Solvent Electrical Cleaner Degreaser RTU, 30 gal., Drum (PC-77D-30)
- PROTOCHEM LABORATORIES All Natural Citrus Safety Solvent Degreaser, 18 oz., EA1 (PC-200B-1)
- KANO 13 Oz. Floway Aerosol, Degreaser, Industrial Strength, Multipurpose, 6PK (AZFL132C6)
- Protochem Laboratories Degreasers