Shop All Degreasers
Protochem Laboratories
Degreaser/Deodorant, 1 gal Clear, 4 PK
Mfr # PC-133B-1
Zoro # G100684008
product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Clear
- Features Professional Lift Station Degreaser, D-Limonene Concentrate Formula, Non-Corrosive, Floating Formula, Deodorizes, Dissolves Grease & Grime
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-133B-1
- Zoro # G100684008
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Degreaser/Deodorant |
Color | Clear |
Features | Professional Lift Station Degreaser, D-Limonene Concentrate Formula, Non-Corrosive, Floating Formula, Deodorizes, Dissolves Grease & Grime |
Material | Liquid |
Description
Industrial d'Limonene floating lift station degreaser and deodorant. Cleans walls of lift stations and wet wells as water rises and lowers.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Jet-Dry Rinse Agent, 16oz Bottle (51700-78826)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- SCOTCHGARD Floor Finish, 2.5 gal., Frequent, PK2 (59277)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear (PC-133B-1)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 5 gal., Pail (PC-23-5)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 5 gal., Pail (PC-189DEG-5)
- PROTOCHEM LABORATORIES All Natural Citrus Safety Solvent Degreaser, 18 oz., EA1 (PC-200B-1)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 1 gal., PK4 (PC-23-1)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- Protochem Laboratories Degreasers