Shop All Air Fresheners & Odor Eliminators
Protochem Laboratories
Cucumber Melon Deodorizer And Cleaner Concentrate, 1 gal., PK4
Mfr # PC-131CM-1
Zoro # G100683711
product price: $56.49
/pk 4, $14.12/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cleaner Container Size 1 gal
- Material Liquid
- Features High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-131CM-1
- Zoro # G100683711
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Color | Green |
Material | Liquid |
Features | High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes |
Description
Heavy duty, water-base, highly concentrated odor control & deodorant. A highly effective concentrated odor eliminator and counteractant contains Ordenone to encapsulate and neutralize malodors while leaving a pleasant fragrance. Effective against odors caused by trash chutes, dumpsters, compactors, animals, mildew, laundry, smoke, tobacco, sewage and any decomposing organic matter. May be used as a space spray. Other uses include deodorizing garbage cans, and smelly drains. DIRECTIONS: GENERAL USE: Apply by squirting directly on or around odor. HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors. FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed. HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance. GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings. DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors. LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Flagged Bristle Angle Broom with Handle 56 Red (41082EC05)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- ZEP 1 gal Personal Soaps 4 PK (R54824)
- GOFER PARTS Replacement Squeegee - Rear (A) For Pacific Steamex 870711 (GSQ1179AU)
- PROTOCHEM LABORATORIES Red Apple Odor Counteractant Neutralizer And Cleaner Concentrate, 1 gal., EA1 (PC-131RED-1)
- PROTOCHEM LABORATORIES Lavender Chamomile Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LC-1)
- PROTOCHEM LABORATORIES Mulberry Odor Counteractant Neutralizer/Cleaner Concentrate, 7 gal. (PC-131MUL-7)
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer And Odor Neutralizer, 7.25 oz., EA1 (PC-707CM-1)
- PROTOCHEM LABORATORIES Citrus Deodorizer And Cleaner Concentrate, 5 gal., Pail (PC-131CIT-5)
- CHURCH & DWIGHT Arm & Hammer 11448 Carpet & Room Pet Deodorizer, 30 oz (CH385206)
- Protochem Laboratories Air Fresheners & Odor Eliminators