Shop All All Purpose Cleaners
Protochem Laboratories
Concentrated Pine Cleaner And Deodorizer, 55 gal., Drum
Mfr # PC-18-55
Zoro # G800683813
product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Size 55 Gallon
- Color Green
- Width 23 in
- Material Liquid
- Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-18-55
- Zoro # G800683813
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 Gallon |
Width | 23 in |
Depth | 23 in |
Details
Color | Green |
Material | Liquid |
Net Weight | 440 lb |
Features | All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use. |
Description
CONCENTRATED PINE CLEANER AND DEODORIZER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 75 gal, 34 in x 38 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-557)
- ZEP Floor Cleaner, Granules, 125 lb., Drum (72342)
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- REMCO Vikan Medium Hand Brush- Medium, Red (35874)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BCIT-5)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- PROTOCHEM LABORATORIES Frosted Cranberry Odor Neutralizer And Cleaner Concentrate, 32oz., EA1 (PC-ODOROUT16-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCIT-30)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189B-30)
- MR. CLEAN Deep Cleaning Mist Cleaner, Trigger Spray Bottle, Lemon, 6 PK (79129)
- Protochem Laboratories All Purpose Cleaners