Shop All All Purpose Cleaners
Protochem Laboratories
Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum
Mfr # PC-18-30
Zoro # G500684400
product price: $227.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Size 30 Gallon
- Color Green
- Features All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use.
- Material Liquid
- Depth 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-18-30
- Zoro # G500684400
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 30 Gallon |
Depth | 19 in |
Width | 19 in |
Details
Color | Green |
Features | All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use. |
Material | Liquid |
Net Weight | 220 lb |
Description
CONCENTRATED PINE CLEANER AND DEODORIZER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO 2 Ply Facial Tissue, 100 Sheets (F950)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- SC JOHNSON PROFESSIONAL Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box (680074)
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 55 gal., Drum (PC-189BFRE-55)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BFRE-5)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BCIT-5)
- PROTOCHEM LABORATORIES Fresh Linen Odor Neutralizer And Cleaner Concentrate, 32oz., PK12 (PC-ODOROUT12)
- PROTOCHEM LABORATORIES High Count Bacterial Enzyme Deodorizer And Cleaner, Cucumber Melon, 32 oz, PK12 (PODR5715)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCHE-30)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- Protochem Laboratories All Purpose Cleaners