Shop All All Purpose Cleaners
Protochem Laboratories
Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1
Mfr # PC-18-1
Zoro # G702209463
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Gallon
- Color Green
- Material Liquid
- Features All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use.
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-18-1
- Zoro # G702209463
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 Gallon |
Depth | 13 in |
Width | 13 in |
Details
Color | Green |
Material | Liquid |
Features | All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use. |
Net Weight | 40 lb |
Description
CONCENTRATED PINE CLEANER AND DEODORIZER
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH LINEN, 0.67 OZ, 2PK (82291PK)
- SPARTA 2.75 in W Bake Pan Lip Brush, Pink, Polypropylene (40024EC26)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, Assorted (G350025PC)
- WYPALL Towels & Wipes, White, Box, Double Recrepe (DRC), 120 Wipes, Unscented, 1200 PK (KCC 03086)
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-18-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BFRE-1)
- PROTOCHEM LABORATORIES Mulberry Odor Neutralizer And Cleaner Concentrate, 32oz., EA1 (PC-ODOROUT7-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BFRE-30)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- SPIC AND SPAN Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (58775)
- Protochem Laboratories All Purpose Cleaners