Shop All Air Fresheners & Odor Eliminators
Protochem Laboratories
Coconut Ginger Deodorizer And Cleaner Concentrate, 1 gal., EA1
Mfr # PC-131CG-1
Zoro # G502209489
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Cleaner Container Size 1 gal
- Features High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-131CG-1
- Zoro # G502209489
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Color | Clear |
Features | High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes |
Material | Liquid |
Description
Heavy duty, water-base, highly concentrated odor control & deodorant. A highly effective concentrated odor eliminator and counteractant contains Ordenone to encapsulate and neutralize malodors while leaving a pleasant fragrance. Effective against odors caused by trash chutes, dumpsters, compactors, animals, mildew, laundry, smoke, tobacco, sewage and any decomposing organic matter. May be used as a space spray. Other uses include deodorizing garbage cans, and smelly drains.
DIRECTIONS:
GENERAL USE: Apply by squirting directly on or around odor.
HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors.
FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed.
HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance.
GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings.
DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors.
LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
DIRECTIONS:
GENERAL USE: Apply by squirting directly on or around odor.
HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors.
FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed.
HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance.
GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings.
DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors.
LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 1L, Odorless, PK12 (8874)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Push Broom, Medium, Synthetic, Black, 60 in L Handle (2018728)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- BLACK & DECKER Portable Clothes Washer for Apartments, Dorms, RVs, 6 Cycle Selection & 26.5 lbs. Capacity (BPW30MW)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131LIL-1)
- PROTOCHEM LABORATORIES Fresh Linen Total Release Odor Neutralizing Fogger, 6 oz., EA1 (PC-135FL-1)
- PROTOCHEM LABORATORIES Cherry Deodorizer And Cleaner Concentrate, 30 gal., Drum (PC-131CHE-30)
- PROTOCHEM LABORATORIES Lemon Total Release Odor Neutralizing Fogger, 6 oz. EA1 (PC-135LA-1)
- PROTOCHEM LABORATORIES Mulberry Odor Counteractant Neutralizer/Cleaner Concentrate, 1 gal., PK4 (PC-131MUL-1)
- PROTOCHEM LABORATORIES Fresh Linen Dual Dry Deodorant Odor Neutralizer, 14 oz., EA1 (PC-107FL-1)
- SPARTAN Air Freshener Airlift, Tropical 12/16Oz/, 12PK (6068)
- Protochem Laboratories Air Fresheners & Odor Eliminators