Shop All Degreasers
Protochem Laboratories
Cleaner/Degreaser, 1 Quart Liquid, Clear
Mfr # PC-PEROXI-1
Zoro # G102209452
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 Quart
- Cleaner Form Liquid
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-PEROXI-1
- Zoro # G102209452
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Quart |
Details
Item | Cleaner/Degreaser |
Cleaner Form | Liquid |
Color | Clear |
Description
A concentrated high-strength cleaner that effectively removes grease, ink, coffee, blood, wine, kool aid, and a variety of other stains from carpet and upholstery. This unique peroxi formula is effective against red stains and is also an EPA classified 'Green' environmentally friendly product. Apply as a mist to stains or add to carpet shampoo tank for noticeable color renewal and carpet protection.
- •Removes Wine, Blood And Red Stains
- •Eco-Friendly
- •Multi-Purpose
- •Safe On All Surfaces
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- ETTORE Squeegee, All-Purpose, Tapered Handle, 14"W Blue, PK 12 (ETO17010CT)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- PROTEAM ProGuard Proguard 20 Wet/Dry Vacuum, Fine Dust Filter 105 cfm (107131)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 5 gal., Pail (PC-23-5)
- PROTOCHEM LABORATORIES Industrial Degreaser Concentrate, 30 gal., Drum (PC-22-30)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear (PC-133B-1)
- PROTOCHEM LABORATORIES All Natural Solvent Electrical Cleaner Degreaser RTU, 7 gal., Pail (PC-77D-7)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 1 gal., PK4 (PC-23-1)
- PROTOCHEM LABORATORIES All Natural Citrus Safety Solvent Degreaser, 18 oz., PK12 (PC-200B)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- Protochem Laboratories Degreasers