Shop All Degreasers
Protochem Laboratories
All Natural Citrus Degreaser Powder, 25lbs., Keg
Mfr # PC-172B-25
Zoro # G900683935
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Keg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-172B-25
- Zoro # G900683935
- Country of Origin United States
- Category Degreasers
Details
Item | Degreaser |
Container Type | Keg |
Description
All Natural Concentrated Powder designed to degrease all hard surfaces. Removes tar and grease from all concrete, metal, painted surfaces etc. Simply sprinkle on the floor and hose off right down the drain.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bathroom Cleaner, Fresh, Blue and Green (2LEF8)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- DAYTON Circuit Breaker (31UK38)
- GENUINE JOE Economical Powdered Laundry Detergent - Powder - 288 oz (GJO99741)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Amber (PC-133BSO-1)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 5 gal., Pail (PC-189DEG-5)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Quart Liquid, Clear (PC-PEROXI-1)
- PROTOCHEM LABORATORIES Industrial Degreaser Concentrate, 55 gal., Drum (PC-22-55)
- PROTOCHEM LABORATORIES All Natural Solvent Electrical Cleaner Degreaser RTU, 7 gal., Pail (PC-77D-7)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- WECHEM Spray And Wipe Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Slightly Hazy, Colorless or Orange (G700Q)
- Protochem Laboratories Degreasers