Shop All Degreasers
Protochem Laboratories
All Natural Citrus Degreaser Powder, 100lbs., Keg
Mfr # PC-172B-100
Zoro # G700683920
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Keg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-172B-100
- Zoro # G700683920
- Country of Origin United States
- Category Degreasers
Details
Item | Degreaser |
Container Type | Keg |
Description
All Natural Concentrated Powder designed to degrease all hard surfaces. Removes tar and grease from all concrete, metal, painted surfaces etc. Simply sprinkle on the floor and hose off right down the drain.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene (WRF100H-BX)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00948-1GS)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear (PC-133B-1)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 1 gal., PK4 (PC-23-1)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 5 gal., Pail (PC-23-5)
- PROTOCHEM LABORATORIES Lift Station Degreaser Citrus Concentrate, 30 gal., Drum (PC-133B-30)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 55 gal., Drum (PC-23-55)
- POR-15 Cleaner Degreaser - Gal., Gallon (40101)
- Protochem Laboratories Degreasers