Shop All Glass Cleaners
Protochem Laboratories
1 gal, Blue, 4 PK
Mfr # PC-14B-1
Zoro # G700683715
product price: $30.49
/pk 4, $7.62/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Blue
- Material Liquid
- Features Concentrated, Non-Streaking, Ammonia Free, Safe On Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-14B-1
- Zoro # G700683715
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 1 gal |
Details
Color | Blue |
Material | Liquid |
Features | Concentrated, Non-Streaking, Ammonia Free, Safe On Hard Surfaces |
Description
Non-Ammoniated cleaner for glass, windows, and other hard surfaces, such as appliances and formica. When used as directed, it will help in cutting grease and removing fingerprints. Simply dilute with 4 to 15 parts of water, depending on humidity and desired speed of "dry time". Apply a fine mist to any glass surface, wipe dry, and polish with a soft, lint-free cloth. This can be used with confidence on all surfaces - windows, mirrors, etc. This product is not intended for use in automobile window washer reservoirs as over-spray may dull car finish (PVEH1141, is our windshield glass cleaner).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Stipper, 1.9L Jug (22A)
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- RENOWN 12 in. Black L-Grip Plastic Upright Lobby Dust Pan (2602(REN05125))
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 100 Wipes, 8 3/4 in x 16 3/4 in, Unscented, 5 PK (33570)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 1 gal., EA1 (PC-14B-1)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 30 gal., Drum (PC-14-30)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14-5)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 55 gal., Drum (PC-14-55)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 55 gal., Drum (PC-14B-55)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 30 gal., Drum (PC-14B-30)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- Protochem Laboratories Glass Cleaners