Shop All Slip Joint Pliers
This Product is Discontinued
Proto
XL Series Slip Joint Pliers w/ Natural Finish - 10" (Discontinued)
Mfr # J2800XL
Zoro # G7613207
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 31/64 in
- Jaw Width 1 13/32 in
- Jaw Length 2 11/64 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2800XL
- Zoro # G7613207
- UPC # 662679107192
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 13/32 in |
Jaw Length | 2 11/64 in |
Overall Length | 10 in |
Overall Length Range | 9 - 11 in |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 10 in, Maximum Jaw Opening 1/2 in, Jaw Length 2 1/8 in, Includes Wire Cutter Yes, Handle Style Ergonomic, Grip Style Knurled, Additional Tool Functions Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.