Shop All Pneumatic Tool Accessories
Proto
Wrench Set, Pneumatic Fan Clutch, 7 Pc
Mfr # JFP100
Zoro # G3517087
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Hammer
- Number of Pieces 7
- Type Pneumatic Fan Clutch
- Includes (7) Driving Wrenches Sizes 7/8", 32mm, 36mm, 40mm thin, 1-7/8", 2", and 47mm.
- Application Remove and Install Fan Clutch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JFP100
- Zoro # G3517087
- UPC # 662679046514
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Length | 19 in |
Overall Width | 8 1/5 in |
Details
Item | Wrench Set |
For Use With | Air Hammer |
Number of Pieces | 7 |
Type | Pneumatic Fan Clutch |
Includes | (7) Driving Wrenches Sizes 7/8", 32mm, 36mm, 40mm thin, 1-7/8", 2", and 47mm. |
Application | Remove and Install Fan Clutch |
Material | Steel |
Vehicle Make | Chrysler, Ford, GMC, Jeep |
Tool Type | Wrench |
Description
Wrench Set, Tool Type Wrench, Application Remove and Install Fan Clutch, Material Steel, Overall Length 19 in, Overall Width 8 1/5 in, Number of Pieces 7, For Use With Air Hammer, Includes (7) Driving Wrenches Sizes 7/8 In., 32mm, 36mm, 40mm thin, 1-7/8 In., 2 In., and 47mm., Vehicle Make Chrysler, Ford, GMC, Jeep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- PROTO Alignment Pry Bar, 60" L, 1-1/4" W (J2129)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- INGERSOLL-RAND 1" Square Socket Retainer (RR10015S)
- ASTRO PNEUMATIC Astro Pneumatic AST7897 Ball Joint Service Tool and Master Adapter Set (AST7897)
- INGERSOLL-RAND Lever Assembly, 2.5" x 1.5" x 0.75 (RG1-A400)
- INGERSOLL-RAND Ball Bear"g, 1.25" x 1.25" x 0.38 (MG1-593)
- INGERSOLL-RAND G3 Series Vane Pack of 4 (AG3-42-4)
- DYNABRADE Contact Wheel, 5/16"x3/8"x1/4" (11068)
- INGERSOLL-RAND Impact Wrench O-Ring (285b-566)
- Proto Pneumatic Tool Accessories