Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Proto
Wrecking Bars, Tether Ready Wrecking Bar (Discontinued)
Mfr # 55-130-TT
Zoro # G7471457
This Product is Discontinued
Key Features
- Color Yellow
- Features Beveled Chisel End; Nail Slot On Claw End; Tether Collar; Yellow Powder-Coated Claw End For High Visibility
- Material Forged Steel
- Overall Length 30 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # 55-130-TT
- Zoro # G7471457
- UPC # 662679122041
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 1 1/4 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
Bar Diameter | 3/4 in |
End Width | 1 1/4 in |
Description
Tether Ready Wrecking Bar, Type Wrecking Bars, End Style Chisel, Claw, Bar Width 3/4 in, Overall Length 30 in, Number of Nail Slots 2, Bar Shape Round, Bar Diameter 3/4 in, End Angle Style Offset, U-Shape, End Width 1 1/4 in, Tether Ready Yes, Bar Color Yellow, Bar Material Steel, Features Increased Strength and Durability, Tool Collar and Loop Attachment Point, Finish Powder-Coated, Handle Color Yellow, Includes Tether Collar, Includes Handle No, Standards ASME, Weight 4.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.