Shop All Combination Wrenches
Proto
WR COMBO 5/16 12 PT
Mfr # PO1210A
Zoro # G902134008
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Etched Or Stamped
- Number of Points 12
- Head Size 5/16 in
- Wrench Style Standard
- Overall Length 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO1210A
- Zoro # G902134008
- UPC # 662679074043
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 5/16 in |
Overall Length | 5-1/4 in |
Height | 1/4 in |
Width | 3/4 in |
Details
Features | Etched Or Stamped |
Number of Points | 12 |
Wrench Style | Standard |
Measurement Type | SAE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- URREA 24" Lg Black Finish Adjustab (724S)
- SLIDE SLEDGE Slide Hammer Sledge Weight, 5 lb. (211808)
- PROTO WRENCH SHORT COMBO 5MM 6 PT (PO39.5H)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- PROTO WR COMB 10MM 12PT (PO1210MASD)
- PROTO WRENCH COMBINATION 14MM 6 POINT (POJ1214MHASD)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- Proto Wrenches