Shop All Combination Wrenches
Proto
WR COMBO 13MM 12PT
Mfr # PO1213M-T500
Zoro # G502133968
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 13 mm
- Overall Length 8 in
- Width 1.1 in
- Height 0.3 in
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO1213M-T500
- Zoro # G502133968
- UPC # 662679072889
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 13 mm |
Overall Length | 8 in |
Width | 1.1 in |
Height | 0.3 in |
Details
Measurement Type | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch (31906)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- MILWAUKEE TOOL Cordless Rivet Tool, Battery Included, 12V (2550-20, 48-11-2420)
- CRAFTSMAN Sockets, 7/16" S x 3/8" Drive S SAE 12 P (CMMT44332)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- PROTO Combination Wrench, 1-7/8" Sz, 28" Length (J1260)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MBA)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- Proto Combination Wrenches