Shop All Combination Wrenches
Proto
WR COMB 9/16 12PT
Mfr # POJ1218ASD
Zoro # G902134473
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Etched Or Stamped
- Number of Points 12
- Head Size 9/16 in
- Wrench Style Standard
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # POJ1218ASD
- Zoro # G902134473
- UPC # 662679073893
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8-3/4 in |
Head Size | 9/16 in |
Width | 1-1/4 in |
Height | 1/2 in |
Details
Features | Etched Or Stamped |
Number of Points | 12 |
Wrench Style | Standard |
Measurement Type | SAE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9632)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP (52050)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212H-T500)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- MILWAUKEE TOOL 3/4 in. SAE Flex Head Combination Wrench (45-96-9818)
- Proto Combination Wrenches