Shop All Combination Wrenches
Proto
WR COMB 8MM 12PT
Mfr # PO1208MA
Zoro # G802132982
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Etched Or Stamped
- Number of Points 12
- Head Size 8 mm
- Wrench Style Standard
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO1208MA
- Zoro # G802132982
- UPC # 662679074067
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 8 mm |
Overall Length | 5-1/2 in |
Width | 1/2 in |
Height | 1/4 in |
Details
Features | Etched Or Stamped |
Number of Points | 12 |
Wrench Style | Standard |
Measurement Type | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER WELDING 9" (CL360)
- WILLIAMS Williams Diamond Point Chisel, 3/8" (C-62)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D14,68R WMP35)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Black Oxide Combination Wrench 5/8" - 12 Point (J1220BASD)
- PROTO Full Polish Combination Wrench 13 mm - 6 Point (J1213MH-T500)
- PROTO Proto J1230ASD 15/16" 12-Point Satin Combination Wrench (J1230ASD)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- HHIP 3/4" Combination Wrench (7023-1010)
- Proto Wrenches