Shop All Tool Storage Parts
Proto
WR BOX 1-1/4 X 1-5/16 12
Mfr # PO1155
Zoro # G402133211
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.3 in
- Height 1 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO1155
- Zoro # G402133211
- UPC # 662679060435
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Overall Length | 20.3 in |
Height | 1 in |
Width | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICQUIC Pneumatic Bit, Wide Chisel/Scraper (A905)
- ACEDS 45 deg Chamfer Router Bit (2185932)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- PROTO BROWN 32" CARPENTERS TOOL BX (PO9979-NA)
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- DILL AIR CONTROLS Dill Air Controls DIL5127 Painted Metal Tread Depth Gauge (DIL5127)
- BILTEK Biltek CSEAT Creeper Seat Mechanics Rolling Work Stool Chair Auto Work Shop Garage Gear Tray; Black & Red (CSEAT)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- ZORO SELECT Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code (07-32)
- AFC CABLE SYSTEMS AFC Cable Systems 8017-HD .75 in. x 6 ft. Sealtite Non-Metallic Flexible Conduit Whip Coil (568087)
- Proto Hand Tool Parts