Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Workstation Top, 56-7/8 x24-13/16 In, Wood (Discontinued)
Mfr # J4557-HWT
Zoro # G3027860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 56 7/8 in
- Width 24 13/16 in
- Thickness 1 1/2 in
- Height 1 1/2 in
- Features 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4557-HWT
- Zoro # G3027860
- UPC # 076174408461
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 56 7/8 in |
Width | 24 13/16 in |
Height | 1 1/2 in |
Overall Width | 56 7/8 in |
Overall Height | 1 1/2 in |
Overall Length | 25 in |
Details
Item | Workstation Top |
Thickness | 1 1/2 in |
Features | 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges |
Color | Natural Wood Stain |
Pattern | Wood Grain |
Material | Hard Wood |
For Use With | 450 Series Roller Cabinets |
Series | 550S |
Compatible with Product Type | Roller Cabinet |
Description
Workstation Top, Color Natural Wood Stain, Compatible with Brand and Series Proto 550S, Material Hard Wood, Overall Height 1 1/2 in, Overall Length 25 in, Overall Width 56 7/8 in, Compatible with Product Type Roller Cabinet, Features 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges, For Use With 450 Series Roller Cabinets, Pattern Wood Grain, Series 550S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.