Shop All Mobile Workstation Accessories
This Product is Discontinued
Proto
Workstation Top, 25" L, 41" W, 1-1/2" Thick (Discontinued)
Mfr # J4441-HWT
Zoro # G1979789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 18 in
- Overall Width 40 5/8 in
- Overall Height 1 1/2 in
- For Use With J553441-6xx, J553441-7xx, J553441-8xx
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4441-HWT
- Zoro # G1979789
- UPC # 662679157524
- Country of Origin United States
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 40 5/8 in |
Overall Height | 1 1/2 in |
Length | 18 in |
Width | 41 in |
Height | 1 1/2 in |
Details
Item | Workstation Top |
For Use With | J553441-6xx, J553441-7xx, J553441-8xx |
Includes | Mounting Hardware |
Thickness | 1 1/2 in |
Finish | Powder Coated |
Material | Hard Wood |
Pattern | Solid |
Color | Black |
Features | 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges |
Type | Side Shelf |
Includes Mounting Hardware | Yes |
Series | 540S |
Compatible with Product Type | Side Cabinet |
Compatible with Manufacturer Model No. | J541529-6BK-SC, J541529-6BL-SC, J541529-6DB-SC, J541529-6RD-SC, J541529-6SG-SC |
Description
Workstation Top, Color Black, Compatible with Brand and Series Proto 540S, Material Hard Wood, Overall Height 1 1/2 in, Overall Length 18 in, Overall Width 40 5/8 in, Compatible with Manufacturer Model No. J541529-6BK-SC, J541529-6BL-SC, J541529-6DB-SC, J541529-6RD-SC, J541529-6SG-SC, Compatible with Product Type Side Cabinet, Features 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges, For Use With J553441-6xx, J553441-7xx, J553441-8xx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.