Shop All Torque Sticks
This Product is Discontinued
Proto
WHEEL TORQUE MASTER KIT 9PC (Discontinued)
Mfr # JFC1503
Zoro # G3652047
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Impact Wrenches
- Number of Pieces 9
- Includes A, B, C, E, F, G, H, I, and Q
- Material Steel
- Socket Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFC1503
- Zoro # G3652047
- UPC # 662679047436
- Country of Origin China
- Category Torque Sticks
Dimensions
Drive Size | 1/2 in |
Overall Length | 10 3/4 in |
Details
Item | Torque Stick Set |
For Use With | Impact Wrenches |
Number of Pieces | 9 |
Includes | A, B, C, E, F, G, H, I, and Q |
Material | Steel |
Socket Type | Extension |
Working Torque | 55 ft-lb, 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb |
Description
Torque Stick Set, Socket Type Extension, Drive Size 1/2 in, Color Assorted, Working Torque 55 ft-lb, 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb, Working Torque (Newton Meter) 74 N-m, 88 N-m, 108 N-m, 135 N-m, 162 N-m, 190 N-m, For Use With Impact Wrenches, Material Steel, Overall Length 10 3/4 in, Size 1/2 in, 13/16 in, 17 mm, 21 mm, 3/4 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.