Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 8 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 28 in H
Mfr # JSTV5528CD08RG
Zoro # G9217804
product price: $1,984.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,984.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Includes 2x Cylinder Keys
- Width 55 in
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV5528CD08RG
- Zoro # G9217804
- UPC # 662679191573
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 22-1/2 in |
Height | 28 in |
Overall Height | 28 in |
Overall Width | 55 in |
Overall Depth | 22 3/8 in |
Width Range | 50 in to 59 in Wide |
Overall Dimensions | 55 in W x 22 3/8 in D x 28 in H |
Dimensions | 55 in W x 22 3/8 in D x 28 in H |
Description
Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Soft-Close, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Red, Includes 2x Cylinder Keys, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 12" Black Oxide Drill Bit (DW1614)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79647CLB113505)
- SIMONDS Handy File, American, 10 In. L (78188100)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000066)
- Proto Tool Chests & Cabinets