Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H
Mfr # JSTV5528CD08DT
Zoro # G9217996
product price: $1,984.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,984.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Includes 2x Cylinder Keys
- Width 55 in
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV5528CD08DT
- Zoro # G9217996
- UPC # 662679191399
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 22-1/2 in |
Height | 28 in |
Overall Width | 55 in |
Overall Height | 28 in |
Overall Depth | 22 3/8 in |
Width Range | 50 in to 59 in Wide |
Overall Dimensions | 55 in W x 22 3/8 in D x 28 in H |
Dimensions | 55 in W x 22 3/8 in D x 28 in H |
Description
Whether you are a professional or a hobbyist, the Proto JSTV5528CD08DT Gloss Tan Heavy Duty Top Chest is perfect for keeping your tools safe and organized. This top chest has an overall depth of 22 3/8 in., making it ideal for larger items. It features a powder coat finish that makes it both corrosion-resistant and easy to clean. The desert tan color will look great in any garage or workshop. The 8 drawers have steel slides with ball bearing functionality, ensuring that they slide smoothly and lock into place securely. You cannot go wrong with the Proto JSTV5528CD08DT Gloss Tan Heavy Duty Top Chest, so why not get one today?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- IRWIN TOOLS IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow (2078406)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- Proto Tool Chests & Cabinets