Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H
Mfr # JSTV2720CS05DT
Zoro # G9216970
product price: $1,056.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,056.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Material Steel
- Includes 2x Cylinder Keys
- Width 27 in
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV2720CS05DT
- Zoro # G9216970
- UPC # 662679191443
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 22-1/2 in |
Height | 20 in |
Overall Depth | 22 3/8 in |
Overall Width | 27 in |
Overall Height | 20 in |
Width Range | Less than 30 in Wide |
Overall Dimensions | 27 in W x 22 3/8 in D x 20 in H |
Dimensions | 27 in W x 22 3/8 in D x 20 in H |
Description
Top Chest, Body Color Tan, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Soft-Close, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Tan, Includes 2x Cylinder Keys, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel/Vinyl Case, 700Z/701Z (940)
- RDX 1IN HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 1)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- PROTO Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RD)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- Proto Tool Chests & Cabinets