Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H
Mfr # JSTV2720CS05BK
Zoro # G9217320
product price: $1,039.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Material Steel
- Includes 2x Cylinder Keys
- Width 27 in
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV2720CS05BK
- Zoro # G9217320
- UPC # 662679191160
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 22-1/2 in |
Height | 20 in |
Overall Width | 27 in |
Overall Depth | 22 3/8 in |
Overall Height | 20 in |
Width Range | Less than 30 in Wide |
Dimensions | 27 in W x 22 3/8 in D x 20 in H |
Overall Dimensions | 27 in W x 22 3/8 in D x 20 in H |
Description
The Proto JSTV2720CS05BK Gloss Black Heavy Duty Top Chest is a great addition to your workspace. It has a total of five drawers, so you can keep all of your tools organized and within easy reach. This top chest features five drawers, each with an overall width of 27 in.. The black tool chest also has an overall depth of 22 3/8 in., as well as a height and width of 20 in. and 27 in., respectively. With a load rating of 875 lb., this heavy duty top chest is perfect for any workshop or garage. Each drawer is designed with ball bearing slides, making it easier to access the contents inside. Whether you are looking for something durable or simply want more storage space, the Proto JSTV2720CS05BK Gloss Black Heavy Duty Top Chest will definitely meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Phillips Screwdriver, #0X3" (55033)
- BOSTITCH Air Finishing Stapler, 7/32 In., 18 gauge (SX1838K)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 17 x 19 mm L.220 mm (41081719)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- Proto Tool Chests & Cabinets