Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H
Mfr # JSTV4228CD12DT
Zoro # G9216815
product price: $1,621.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,621.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Material Steel
- Includes 2x Cylinder Keys
- Width 42 in
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV4228CD12DT
- Zoro # G9216815
- UPC # 662679191337
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 22-1/2 in |
Height | 28 in |
Overall Height | 28 in |
Overall Depth | 22 3/8 in |
Overall Width | 42 in |
Width Range | 40 in to 49 in Wide |
Overall Dimensions | 42 in W x 22 3/8 in D x 28 in H |
Dimensions | 42 in W x 22 3/8 in D x 28 in H |
Description
If you are looking for a heavy-duty top chest, the Proto JSTV4228CD12DT is the perfect solution. It will help ensure that your tools stay organized and easy to access. The Desert Tan color makes this top chest aesthetically pleasing as well as practical. With an overall depth of 22 3/8 in., it can accommodate tools of various sizes. The tool chest has an overall width, height and width of 42 in., 28 in. and 42 in.. respectively. Designed with 12 drawers, this tool chest provides ample storage space for your tools while freeing up floor space at the same time. When it comes to getting organized, you cannot go wrong with the Proto JSTV4228CD12DT Heavy Duty Top Chest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6604)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- BETA Tool Cart, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H (027000201)
- Proto Tool Chests & Cabinets