Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 12 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 28 in H
Mfr # JSTV4228CD12BL
Zoro # G9216885
product price: $1,715.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,715.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Material Steel
- Includes 2x Cylinder Keys
- Width 42 in
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV4228CD12BL
- Zoro # G9216885
- UPC # 662679191542
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 22-1/2 in |
Height | 28 in |
Overall Width | 42 in |
Overall Depth | 22 3/8 in |
Overall Height | 28 in |
Width Range | 40 in to 49 in Wide |
Dimensions | 42 in W x 22 3/8 in D x 28 in H |
Overall Dimensions | 42 in W x 22 3/8 in D x 28 in H |
Description
Top Chest, Body Color Blue, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 11 to 15, Drawer Slide Features Soft-Close, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Blue, Includes 2x Cylinder Keys, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233155)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- FASTCAP Pssr-16 Auto Lock Tape Measure (PSSR-16 AUTO)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- TENG TOOLS 8 Series Roller Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW807NU)
- Proto Tool Chests & Cabinets