Shop All Tool Chests & Cabinets
Proto
Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H
Mfr # JSTV2739RS08RD
Zoro # G8279506
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 27 in
- Height 38-1/2 in
- Overall Depth 22 3/8 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSTV2739RS08RD
- Zoro # G8279506
- UPC # 662679191283
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Height | 38-1/2 in |
Overall Depth | 22 3/8 in |
Depth | 22-1/2 in |
Overall Height | 38 1/2 in |
Overall Width | 27 in |
Caster Size | 6 in x 2 in |
Height Style | Workstation Height Cabinet |
Caster Diameter | 6 in |
Caster Width | 2 in |
Width Range | Less than 30 in Wide |
Dimensions | 27 in W x 22 3/8 in D x 38 1/2 in H |
Overall Dimensions | 27 in W x 22 3/8 in D x 38 1/2 in H |
Description
Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 8, Red, Drawer Color Red, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 12,427 cu in, Load Rating 1,250 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Lighted Box Beam Level, 48 (CMHT82389)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8DB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- Proto Tool Chests & Cabinets