Shop All Tool Chests & Cabinets
Proto
Velocity Rolling Tool Cabinet, 8 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H
Mfr # JSTV2739RS08DT
Zoro # G8279217
product price: $1,490.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,490.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 27 in
- Height 38-1/2 in
- Overall Depth 22 3/8 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV2739RS08DT
- Zoro # G8279217
- UPC # 662679191306
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Height | 38-1/2 in |
Overall Depth | 22 3/8 in |
Depth | 22-1/2 in |
Overall Height | 38 1/2 in |
Overall Width | 27 in |
Caster Size | 6 in x 2 in |
Caster Diameter | 6 in |
Caster Width | 2 in |
Height Style | Workstation Height Cabinet |
Width Range | Less than 30 in Wide |
Overall Dimensions | 27 in W x 22 3/8 in D x 38 1/2 in H |
Dimensions | 27 in W x 22 3/8 in D x 38 1/2 in H |
Description
Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 8, Gray, Drawer Color Gray, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 8,618 cu in, Load Rating 1,250 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA) (MT508)
- STANLEY Punch and Chisel Set (16-299)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MH-T500)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- Proto Tool Chests & Cabinets