Shop All Tool Chests & Cabinets
Proto
Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H
Mfr # JSTV2739RS04RG
Zoro # G8279445
product price: $1,290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 27 in
- Height 38-1/2 in
- Overall Depth 22 3/8 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV2739RS04RG
- Zoro # G8279445
- UPC # 662679191481
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Height | 38-1/2 in |
Overall Depth | 22 3/8 in |
Depth | 22-1/2 in |
Overall Height | 38 1/2 in |
Overall Width | 27 in |
Caster Size | 6 in x 2 in |
Height Style | Workstation Height Cabinet |
Caster Width | 2 in |
Width Range | Less than 30 in Wide |
Caster Diameter | 6 in |
Overall Dimensions | 27 in W x 22 3/8 in D x 38 1/2 in H |
Dimensions | 27 in W x 22 3/8 in D x 38 1/2 in H |
Description
Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 4, Red, Drawer Color Gray, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 7,597 cu in, Load Rating 750 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- AVEN Tweezers, Point Fine Strong, 4.72" (18043USA)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- BETA Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004652)
- Proto Tool Chests & Cabinets