Shop All Tool Chests & Cabinets
Proto
Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H
Mfr # JSTV4239RD14DT
Zoro # G8278998
product price: $2,069.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 42 in
- Height 38-1/2 in
- Overall Depth 22 3/8 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV4239RD14DT
- Zoro # G8278998
- UPC # 662679191368
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Height | 38-1/2 in |
Overall Depth | 22 3/8 in |
Depth | 22-1/2 in |
Overall Height | 38 1/2 in |
Overall Width | 42 in |
Caster Size | 6 in x 2 in |
Height Style | Workstation Height Cabinet |
Caster Diameter | 6 in |
Width Range | 40 in to 49 in Wide |
Caster Width | 2 in |
Overall Dimensions | 42 in W x 22 3/8 in D x 38 1/2 in H |
Dimensions | 42 in W x 22 3/8 in D x 38 1/2 in H |
Description
Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 41 1/2 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 14, Desert Tan, Drawer Color Gray, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 12,427 cu in, Load Rating 1,800 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- DRILL AMERICA m4 x .8 HSS Plug Tap and 3.20mm HSS Drill Bit Kit (POUMS4X.8)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78944 (78944)
- CAPRI TOOLS 3/8 in Drive 5/8 in 12-Point SAE Shallow Socket (CP16354)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- Proto Tool Chests & Cabinets