Shop All Tool Chests & Cabinets
Proto
Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H
Mfr # JSTV4239RD14BL
Zoro # G8279086
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Number of Drawers 14
- Material Steel
- Includes Caster, Liner
- Features Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSTV4239RD14BL
- Zoro # G8279086
- UPC # 662679191566
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 22-1/2 in |
Height | 38-1/2 in |
Overall Depth | 22 3/8 in |
Overall Width | 42 in |
Overall Height | 38 1/2 in |
Caster Size | 6 in x 2 in |
Caster Width | 2 in |
Height Style | Workstation Height Cabinet |
Width Range | 40 in to 49 in Wide |
Caster Diameter | 6 in |
Overall Dimensions | 42 in W x 22 3/8 in D x 38 1/2 in H |
Dimensions | 42 in W x 22 3/8 in D x 38 1/2 in H |
Description
Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 41 1/2 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 14, Blue, Drawer Color Blue, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 12,427 cu in, Load Rating 1,800 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #23 (C23191)
- SUPERCUT 130.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524314)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RD)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- Proto Tool Chests & Cabinets