Shop All Utility Carts
Proto
Utility Cart Pull Out Tray
Mfr # JUCPULLTRAY
Zoro # G000455449
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10.8 in
- Overall Length 31.9 in
- Overall Width 30.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JUCPULLTRAY
- Zoro # G000455449
- UPC # 662679138837
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 10.8 in |
Overall Length | 31.9 in |
Overall Width | 30.4 in |
Description
Proto® Utility Cart Pull Out Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 41 in EPDM Tarp Strap, 10PK (S300441)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PUT60223BK)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- RUBBERMAID COMMERCIAL Foam 4" Casters 2-shelf Utility Cart, Push Handle, 2 Shelves (RCP9T6700BLA)
- GLOBAL INDUSTRIAL Plastic 2 Shelf Tray Service & Utility Cart 34 x 17 5 Rubber Casters (241749)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- Proto Utility & Storage Carts