Shop All Hand Ratchets
Proto
Tw Tang 1/4 Dr Ratcheting
Mfr # J6062RTFNC
Zoro # G0907728
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- System of Measurement Inch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6062RTFNC
- Zoro # G0907728
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Tw Tang 1/4 Dr Ratcheting |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
System of Measurement | Inch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Tw Tang 1/4 Dr Ratcheting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-L2-192)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65027)
- J.W. WINCO GN6336.4-ST-63-M12-40 Star Knob (6336.4-ST-63-M12-40)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Full Polish Finish (J4750HTCF)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Full Polish Finish (J5449HTC)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Black Oxide Finish (J5450HTCBL)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- KO-KEN Torque Ratchet 25Nm 178mm For Spark Plug 3/8 Sq. Drive (3751J-25)
- Proto Sockets & Ratchets