Shop All Torque Multipliers
Proto
Trque Multiplir, 5000ft-lb, 1/2x1 1/2In Dr
Mfr # J6242
Zoro # G6580192
Free Shipping & Returns
$6,182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:26:5
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 1/2 in
- Max. Rated Input 189 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J6242
- Zoro # G6580192
- UPC # 662679130442
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Overall Length | 14 29/32 in |
Handle Length | 5 5/8 in |
Head Dia. | 5 5/8 in |
Overall Width | 5 5/8 in |
Overall Height | 8 3/4 in |
Description
Torque Multiplier, Max. Rated Input 189 ft-lb, Max. Rated Output 5,000 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 1/2 in, 1:26:5, Foot-Pound, Mountable Yes, Accuracy +/-5 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- PROSKIT L, nosed Slim Full, Flush Cutters (PM-251)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- Proto Torque Multipliers