Shop All Master Sets
This Product is Discontinued
Proto
Tradesman Tool Set, HVAC, 70-Pieces (Discontinued)
Mfr # JTS-0070HVAC
Zoro # G6127414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Kit Tool 3 Pockets, Set Box: 7-1/2 in
- Number of Pieces 70
- Primary Application HVAC
- Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Putty Knives and Scrapers, Screwdrivers, Striking Tools, Wrenches
- Tool Storage Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JTS-0070HVAC
- Zoro # G6127414
- UPC # 662679990909
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 0 |
Tool Storage Width | 19 1/2 in |
Tool Storage Depth | 9 1/2 in |
Socket Drive Sizes | Sockets Not Included |
Tool Storage Height | 14 1/2 in |
Drive Size1 | Sockets Not Included |
Description
Tradesman Tool Set, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 70, Pliers Included Diagonal w/Grip, Groove Joint, Hose Clamp w/Grip, Locking Straight, Needle Nose Long Reach, Needle Nose w/Grip, Slip-Joint w/Grip, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Chain Wrench, Combination Wrenches, Flare Nut Wrenches, Flare Nut, Pipe Wrench, Ratcheting Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.