Shop All Master Sets
Proto
Tradesman Tool Set, Electrician, 25-Pieces
Mfr # JTS-0025ELEC
Zoro # G2924117
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Web Adjustable, Electrician Pouch
- Number of Pieces 22
- Primary Application Technician
- Tool Families Included Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
- Tool Storage Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JTS-0025ELEC
- Zoro # G2924117
- UPC # 662679991050
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 0 |
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Master Tool Set, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 22, Pliers Included (1) Diagonal-Cutting Pliers, (1) Tongue and Groove Pliers, Lineman's Pliers, (2) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (4) Slotted Screwdrivers, (2) Phillips Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Waterproof Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (BOTTOM))
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD59/64)
- KODIAK CUTTING TOOLS 17/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421086)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- PROTO Master Tool Set, General Purpose, 86 pcs. (100G53)
- PROTO Master Tool Set, General Purpose (J99430)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- PROTO Master Set 497 PC (J99920)
- PROTO Intermediateset, 165 PC (J99490)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- MILWAUKEE TOOL Hand Tool Kit (48-22-2215)
- Proto Hand Tool Kits