Shop All Screwdriver Bits
Proto
Torsion Bit, SAE, 1/4", Hex, T7, 1", S2 Steel
Mfr # J60502
Zoro # G6139481
product price: $2.99
/ea
$2.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Torx(R)
- Fastening Tool Tip Size T7
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J60502
- Zoro # G6139481
- UPC # 662679561437
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T7 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T7 |
Shank Size | 1/4" |
Tip Size | T7 |
Details
Application - Tools | Hand |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bid Driver |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | black oxide |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Torx(R), Fastening Tool Tip Size T7, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated No, For Use With Bid Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Tubular Roll (SQ-5-15X)
- GOLDBLATT Philadelphia Trowel, 11 in. by 5-1/2 in. (G01651)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- WILTON Soft Face Sledge, 10 lb, 38 In, Steel (41036)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J60010)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- Proto Screwdrivers and Nutdrivers