Shop All Wrench Parts
Proto
Torque Wrench Repair Kit, 3/4 In Dr
Mfr # J6018RK
Zoro # G2125094
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With J6018AB, J6018CXCERT,J6020AB, J6020CX, J6020CXCERT, J6020NM, Mfr. No. J6018CX
- Type 3/4 in Drive
- For Use With Mfr. Model Number J6018AB, J6018CX, J6018CXCERT,J6020AB, J6020CX, J6020CXCERT, J6020NM
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6018RK
- Zoro # G2125094
- UPC # 662679130961
- Country of Origin United States
- Category Wrench Parts
Details
Item | Torque Wrench Repair Kit |
For Use With | J6018AB, J6018CXCERT,J6020AB, J6020CX, J6020CXCERT, J6020NM, Mfr. No. J6018CX |
Type | 3/4 in Drive |
For Use With Mfr. Model Number | J6018AB, J6018CX, J6018CXCERT,J6020AB, J6020CX, J6020CXCERT, J6020NM |
Impact Rated | No |
Description
Torque Wrench Repair Kit, For Use With Mfr. Model Number J6018AB, J6018CX, J6018CXCERT,J6020AB, J6020CX, J6020CXCERT, J6020NM, Type 3/4 in Drive, For Use With J6018AB, J6018CXCERT,J6020AB, J6020CX, J6020CXCERT, J6020NM, Mfr. No. J6018CX, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/64 (C71013)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- PROTO Blind Bearing Adaptor (J4280)
- PROTO Puller Crossarm, 6 Ton, 5/8-12 Acme (J4206CA)
- PROTO Ratchet Repair Kit for 1AP25, 1AP26, 3/4Dr (J5649RK)
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- RIDGID Yoke, Asm Compl 40A (40920)
- Proto Hand Tool Parts