Shop All Torque Wrench Accessories
This Product is Discontinued
Proto
Torque Wrench Head, Open End, 24mm (Discontinued)
Mfr # JH7-24M
Zoro # G7512863
This Product is Discontinued
Key Features
- Head Type Open End
- Drive Size H7
- Size 24 mm
- Overall Length 5 5/8 in
- Max. Torque 2,970 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH7-24M
- Zoro # G7512863
- UPC # 662679005559
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | H7 |
Size | 24 mm |
Overall Length | 5 5/8 in |
Head Size | 24mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 2,970 in-lb |
Offset | 15 Degrees |
For Use With | Mfr. No. JH7-250F, JH7-6014C |
Head Material | Alloy Steel |
Material | Alloy Steel |
Maximum Torque | 2,970 in-lb |
Interchangeable Head Type | Open End |
Finish | Black Oxide |
Head Offset Angle | 15 Degrees |
Compatible Mfg. Model Number | Mfr. No. JH7-250F, JH7-6014C |
Measurement Type | Metric |
Description
Interchangeable Torque Wrench Head, Drive Size H7, Size 24 mm, Overall Length 5 5/8 in, Maximum Torque 2,970 in-lb, 15 Degrees , Open End, Alloy Steel, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.