Shop All Torque Wrench Accessories
Proto
Torque Wrench Head, Open End, 14mm
Mfr # JH4-14M
Zoro # G7105131
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size H4
- Size 35/64 in
- Overall Length 3 3/16 in
- Max. Torque 695 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH4-14M
- Zoro # G7105131
- UPC # 662679004552
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | H4 |
Size | 35/64 in |
Overall Length | 3 3/16 in |
Head Size | 14mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 695 in-lb |
Offset | 15 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. JH4-250, JH4-150PS, JH4-50FPS |
Material | Alloy Steel |
Interchangeable Head Type | Open End |
Maximum Torque | 695 in-lb |
Measurement Type | Metric |
Compatible Mfg. Model Number | Mfr. No. JH4-250, JH4-150PS, JH4-50FPS |
Finish | Black Oxide |
Head Offset Angle | 15 Degrees |
Description
Interchangeable Torque Wrench Head, Drive Size H4, Size 35/64 in, Overall Length 3 3/16 in, Maximum Torque 695 in-lb, 15 Degrees , Open End, Alloy Steel, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- PROTO 3/8" DR 1/2" TORQUE ADAPTOR (POJ5116)
- PROTO T/W Load Screw (J6016ALS)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- STAHLWILLE TOOLS Ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58250010)
- Proto Torque Wrenches